KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Four Prong Knob, Clamp Knob, 3/8-16 Size, 1.13"L, HR Phenolic

DAVIES| Zoro #: G0857062| Mfr #: 2840-A

$4.30 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Four Prong Knob
Material: HR Phenolic
Type: 0.50"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0857062 Mfr #: 2840-A
Item: Four Prong KnobMaterial: HR Phenolic
Type: 0.50"Tap Type (In.): Blind
Thread Type: CourseDiameter: 3.00"
Knob Type: Clamp KnobOverall Length: 1.13"
Style: Four ArmOverall Height: 1.125
Finish: High GlossHeight: 1.125"
Standards: H. H. BrassHeight (In.): 1.125
Width: -30 to 400 FThread Size: 3/8-16
Length: 1.13"Base Dia. (In.): 0.875
Country of Origin (subject to change): United States

Description

Four Prong Knob, Thread Size (In.) 3/8-16, Dia. (In.) 3 In., Tap Type (In.) Blind, Base Dia. (In.) 7/8, Knob Type Clamp Knob, Style Four Arm, Material HR Phenolic, Finish High Gloss, Standards H. H. Brass, Height (In.) 1.125, Length (In.) 1.13 In., Overall Height 1.125, Overall Length 1.13 In., Thread Type Course, Type 0.50 In., Width -30 to 400 F

Reviews