SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Knurled Clamp Knob, Thread Size 1/4-20, 1"L

DAVIES| Zoro #: G2331506| Mfr #: 3065AT

$1.21 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size (In.): 1/4-20Item: Knurled KnobDia. (In.): 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2331506 Mfr #: 3065AT
Thread Size (In.): 1/4-20Item: Knurled Knob
Dia. (In.): 1Material: GP Phenolic
Country of Origin (subject to change): United States

Description

Knurled Knob, Screw Length (In.) 0.50 In., Thread Size (In.) 1/4-20, Dia. (In.) 1 In., Base Dia. (In.) 5/8, Knob Type Clamp Knob, Style Knurled/Scalloped, Material GP Phenolic, Finish High Gloss, Standards Steel, Zinc Plated, Height (In.) 0.5, Length (In.) 1.00 In., Overall Height 0.5, Overall Length 1.00 In., Thread Type Course, Width -30 to 400 F

Reviews