SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Knurled Clamp Knob, Thread Size 5/16-18, 0.78"L

DAVIES| Zoro #: G2085343| Mfr #: 3055BA

$1.41 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size (In.): 5/16-18Material: GP PhenolicItem: Knurled Knob
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2085343 Mfr #: 3055BA
Thread Size (In.): 5/16-18Material: GP Phenolic
Item: Knurled KnobDia. (In.): 1-1/4
Country of Origin (subject to change): United States

Description

Knurled Knob, Thread Size (In.) 5/16-18, Dia. (In.) 1-1/4 In., Tap Type (In.) Blind, Base Dia. (In.) 3/4, Knob Type Clamp Knob, Style Knurled/Scalloped, Material GP Phenolic, Finish High Gloss, Standards H. H. Brass, Height (In.) 0.75, Length (In.) 0.78 In., Overall Height 0.75, Overall Length 0.78 In., Thread Type Course, Type 0.50 In., Width -30 to 400 F

Reviews