Davies

Long Tapered Knob, 3/8-16 Thread Size, 3.05"L, GP Phenolic


$4.75
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Base Dia. (In.) 1.125
  • Color Black
  • Diameter 1.125"
  • Finish High Gloss
  • Height 3.00"
See all product information