SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Long Tapered Knob, 3/8-16 Thread Size, 3.89"L, HR Phenolic

DAVIES| Zoro #: G1992627| Mfr #: 5582AQ

$6.58 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: CourseMaterial: HR PhenolicBase Dia. (In.): 1.00
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1992627 Mfr #: 5582AQ
Thread Type: CourseMaterial: HR Phenolic
Base Dia. (In.): 1.00Height: 3.875"
Style: TaperedStandards: Steel, Zinc Plated
Height (In.): 3.875Diameter: 1.00"
Item: Long Tapered KnobFinish: High Gloss
Length: 3.89"Screw Length: 0.50"
Width: -30 to 400 FKnob Type: Handles
Overall Length: 4.38"Thread Size: 3/8-16
Overall Height: 3.875Country of Origin (subject to change): United States

Description

Long Tapered Knob, Screw Length (In.) 0.50 In., Thread Size (In.) 3/8-16, Dia. (In.) 1 In., Base Dia. (In.) 1, Knob Type Handles, Style Tapered, Material HR Phenolic, Finish High Gloss, Standards Steel, Zinc Plated, Height (In.) 3.875, Length (In.) 4.38 In., Overall Height 3.875, Overall Length 4.38 In., Thread Type Course, Width -30 to 400 F

Reviews