Davies
Long Tapered Knob, 3/8-16 Thread Size, 3.89"L, GP Phenolic
Mfr # 5582BH
Zoro # G2158825
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1
- Color Black
- Diameter 1"
- Finish High Gloss
- Height 3-7/8"
Explore More Products
- DAVIES Three Prong Clamp Knob, 1/4-20 Thread Size, 1/3"L, GP Phenolic 3022-C
- DAVIES Three Prong Clamp Knob, 1/4-20 Thread Size, 1.00"L, GP Phenolic 3025BM
- DAVIES Ball Knob, 5/16-18 Thread Size, 0.97"L, Blind Tap 0030-S
- DAVIES Round Grip Clamp Knob, 10-32 Thread Size, 0.50"L 2965FH
- DAVIES Deluxe Ball Knob, 5/16-18 Thread Size, 0.50" Type, GP Phenolic 0135-A
- DAVIES Shift Knob, Ball Knob, 5/16-18 Size, 1.47"L, HR Phenolic 0073-C
- DAVIES Three Prong Clamp Knob, 5/16-18 Thread Size, 1.02"L, HR Phenolic 3040-M
- DAVIES Shift Knob, Ball Knob, 5/16-18 Size, 1.50"L, GP Phenolic 0040
- DAVIES Four Prong Knob, Clamp Knob, 3/8-16 Size, 1.13"L, HR Phenolic 2840-A
- J.W. WINCO DIN467-M10 Flat Knurled Nut 10NF49
- INNOVATIVE COMPONENTS Shift Knob Soft Touch, 1/2-13 Thread Size, 2.50"L, Steel GN8C----S5-LS21
- Davies Knobs