BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Long Tapered Knob, 5/16-18 Thread Size, 3.89"L, HR Phenolic

DAVIES| Zoro #: G0679287| Mfr #: 5582BC

$6.56 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 3.89"Style: TaperedMaterial: HR Phenolic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0679287 Mfr #: 5582BC
Length: 3.89"Style: Tapered
Material: HR PhenolicDiameter: 1.00"
Height: 3.875"Width: -30 to 400 F
Thread Type: CourseStandards: Steel, Zinc Plated
Thread Size: 5/16-18Height (In.): 3.875
Overall Height: 3.875Finish: High Gloss
Item: Long Tapered KnobBase Dia. (In.): 1.00
Overall Length: 4.37"Knob Type: Handles
Screw Length: 0.50"Country of Origin (subject to change): United States

Description

Long Tapered Knob, Screw Length (In.) 0.50 In., Thread Size (In.) 5/16-18, Dia. (In.) 1 In., Base Dia. (In.) 1, Knob Type Handles, Style Tapered, Material HR Phenolic, Finish High Gloss, Standards Steel, Zinc Plated, Height (In.) 3.875, Length (In.) 4.37 In., Overall Height 3.875, Overall Length 4.37 In., Thread Type Course, Width -30 to 400 F

Reviews