Long Tapered Knob, 1/4-20 Thread Size, 2.25"L, GP Phenolic

DAVIES| Zoro #: G2223715| Mfr #: 0690-H

$2.96 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: -30 to 400 F
Thread Size: 1/4-20
Overall Length: 2.25"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2223715 Mfr #: 0690-H
Width: -30 to 400 FThread Size: 1/4-20
Overall Length: 2.25"Tap Type (In.): Thru
Thread Type: Molded HoleLength: 2.25"
Diameter: 0.75"Style: Tapered
Base Dia. (In.): 0.75Item: Long Tapered Knob
Finish: High GlossKnob Type: Handles
Overall Height: 2.25Height: 2.25"
Bore: 0.05" c'sinkMaterial: GP Phenolic
Height (In.): 2.25Country of Origin (subject to change): United States

Description

Long Tapered Knob, Thread Size (In.) 1/4-20, Dia. (In.) 3/4 In., Tap Type (In.) Thru, Base Dia. (In.) 3/4, Knob Type Handles, Style Tapered, Material GP Phenolic, Finish High Gloss, Height (In.) 2.25, Length (In.) 2.25 In., Overall Height 2.25, Overall Length 2.25 In., Thread Type Molded Hole, Width -30 to 400 F

Reviews