Davies
Pointed Control Knob, 1/4" Thread Size, 0.76"L, GP Phenolic
Mfr # 1520-X
Zoro # G2225982
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1-1/2
- Color Black
- Diameter 1-1/2"
- Finish High Gloss
- Height 3/4"
Explore More Products
- DAVIES Three Prong Clamp Knob, 8-32 Thread Size, 0.50"L, GP Phenolic 3022-D
- DAVIES Ball Knob, 5/16-24 Thread Size, 1.32"L, Blind Tap 0033-M
- DAVIES Fluted Knob, 3/8-16 Thread Size, 1.55"L, Blind Tap, HR Phenolic 2890-B
- DAVIES Push/Pull Knob, 10-32 Thread Size, 0.91"L, GP Phenolic 3003SK
- DAVIES Control Knob, 1/4" Thread Size, Bushing, Brass Type 1105
- DAVIES Push/Pull Knob, 10-32 Thread Size, 0.87"L, HR Phenolic 3006-L
- DAVIES Four Prong Knob, Clamp Knob, 5/16-18 Size, 2.75"L, HR Phenolic 2820-Y
- DAVIES Push/Pull Knob, 8-32 Thread Size, 0.81"L, HR Phenolic 3020-A
- DAVIES Three Prong Clamp Knob, 5/16-18 Thread Size, 1.02"L, HR Phenolic 3040-M
- SIMPSON STRONG-TIE LOBE SCREW #10 5.5"" 12PK SDWS22512DBBR12
- DAVIES Knurled Clamp Knob, Thread Size 1/4-20, 1"L 3065AT
- Davies Knobs