Pointed Control Knob, 1/4" Thread Size, 0.57"L, GP Phenolic

DAVIES| Zoro #: G2176797| Mfr #: 1500AU

$1.85 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: Molded HoleMaterial: GP PhenolicHeight: 0.563"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2176797 Mfr #: 1500AU
Thread Type: Molded HoleMaterial: GP Phenolic
Height: 0.563"Includes: Pad Print, Cup Point Set Screw
Style: PointerType: 0.50"
Overall Height: 0.563Knob Type: Control Knob
Diameter: 1.125"Item: Pointed Control Knob
Finish: High GlossLength: 0.57"
Width: -30 to 400 FBore: 0.69" c'bore
Height (In.): 0.563Overall Length: 0.57"
Thread Size: 1/4"Standards: Set Screw - H.H. Brass
Tap Type (In.): BlindCountry of Origin (subject to change): United States

Description

Pointed Control Knob, Thread Size (In.) 1/4 In., Dia. (In.) 1-1/8 In., Tap Type (In.) Blind, Knob Type Control Knob, Style Pointer, Material GP Phenolic, Finish High Gloss, Standards Set Screw - H.H. Brass, Includes Pad Print, Cup Point Set Screw, Height (In.) 0.563, Length (In.) 0.57 In., Overall Height 0.563, Overall Length 0.57 In., Thread Type Molded Hole, Type 0.50 In., Width -30 to 400 F

Reviews