KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pointed Control Knob, 1/4" Thread Size, 0.62"L, GP Phenolic

DAVIES| Zoro #: G1585455| Mfr #: 1550AG

$2.16 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Pad Print, Cup Point Set Screw
Item: Pointed Control Knob
Material: GP Phenolic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1585455 Mfr #: 1550AG
Includes: Pad Print, Cup Point Set ScrewItem: Pointed Control Knob
Material: GP PhenolicTap Type (In.): Blind
Thread Type: Molded HoleDiameter: 1.125"
Knob Type: Control KnobOverall Length: 0.62"
Style: PointerBore: 0.69" c'bore
Thread Size: 1/4"Overall Height: 0.625
Finish: High GlossHeight: 0.625"
Standards: Set Screw - H.H. BrassHeight (In.): 0.625
Width: -30 to 400 FLength: 0.62"
Type: 0.44"Country of Origin (subject to change): United States

Description

Pointed Control Knob, Thread Size (In.) 1/4 In., Dia. (In.) 1-1/8 In., Tap Type (In.) Blind, Knob Type Control Knob, Style Pointer, Material GP Phenolic, Finish High Gloss, Standards Set Screw - H.H. Brass, Includes Pad Print, Cup Point Set Screw, Height (In.) 0.625, Length (In.) 0.62 In., Overall Height 0.625, Overall Length 0.62 In., Thread Type Molded Hole, Type 0.44 In., Width -30 to 400 F

Reviews