HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Pointed Control Knob, 1/4" Thread Size, 1/2"L, GP Phenolic

DAVIES| Zoro #: G1155777| Mfr #: 2310

$1.83 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 0.50"
Height (In.): 0.50
Material: GP Phenolic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1155777 Mfr #: 2310
Length: 0.50"Height (In.): 0.50
Material: GP PhenolicDiameter: 1.19"
Thread Size: 1/4"Tap Type (In.): Blind
Includes: Slotted Set ScrewStyle: Pointer
Knob Type: Control KnobOverall Height: 0.5
Overall Length: 0.50"Standards: Set Screw - H.H. Brass
Type: 0.44"Width: -30 to 400 F
Finish: High GlossHeight: 0.50"
Item: Pointed Control KnobThread Type: Molded Hole
Country of Origin (subject to change): United States

Description

Pointed Control Knob, Length 0.50 In., Thread Size 1/4 In., Diameter 1.19 In., Tap Type (In.) Blind, Knob Type Control Knob, Style Pointer, Material GP Phenolic, Finish High Gloss, Standards Set Screw - H.H. Brass, Includes Slotted Set Screw, Height 0.50 In., Height (In.) 0.50, Overall Height 0.5, Overall Length 0.50 In., Thread Type Molded Hole, Type 0.44 In., Width -30 to 400 F

Reviews