Pointed Control Knob, 1/4" Thread Size, 0.63"L, GP Phenolic

DAVIES| Zoro #: G1505025| Mfr #: 2300BM

$2.31 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: Molded HoleMaterial: GP PhenolicHeight: 0.625"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1505025 Mfr #: 2300BM
Thread Type: Molded HoleMaterial: GP Phenolic
Height: 0.625"Includes: Pad Print, Cup Point Set Screw
Style: PointerType: 0.50"
Overall Height: 0.625Knob Type: Control Knob
Diameter: 1.22"Item: Pointed Control Knob
Finish: High GlossLength: 0.63"
Width: -30 to 400 FBore: 0.656" c'bore
Height (In.): 0.625Overall Length: 0.63"
Thread Size: 1/4"Standards: Set Screw - H.H. Brass
Tap Type (In.): BlindCountry of Origin (subject to change): United States

Description

Pointed Control Knob, Length 0.63 In., Thread Size 1/4 In., Diameter 1.22 In., Tap Type (In.) Blind, Knob Type Control Knob, Style Pointer, Material GP Phenolic, Finish High Gloss, Standards Set Screw - H.H. Brass, Includes Pad Print, Cup Point Set Screw, Height 0.625 In., Height (In.) 0.625, Overall Height 0.625, Overall Length 0.63 In., Thread Type Molded Hole, Type 0.50 In., Width -30 to 400 F, Bore 0.656 In. c'bore

Reviews