Pointed Control Knob, 1/4" Thread Size, 0.63"L, HR Phenolic

DAVIES| Zoro #: G1076862| Mfr #: 2350AF

$2.61 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: Molded HoleMaterial: HR PhenolicHeight: 0.625"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1076862 Mfr #: 2350AF
Thread Type: Molded HoleMaterial: HR Phenolic
Height: 0.625"Includes: Pad Print, Cup Point Set Screw
Style: PointerType: 0.38"
Overall Height: 0.625Knob Type: Control Knob
Diameter: 2.00"Item: Pointed Control Knob
Finish: High GlossLength: 0.63"
Width: -30 to 400 FBore: 0.66" c'bore
Height (In.): 0.625Overall Length: 0.63"
Thread Size: 1/4"Standards: Set Screw - H.H. Brass
Tap Type (In.): BlindCountry of Origin (subject to change): United States

Description

Pointed Control Knob, Thread Size (In.) 1/4 In., Dia. (In.) 2 In., Tap Type (In.) Blind, Knob Type Control Knob, Style Pointer, Material HR Phenolic, Finish High Gloss, Standards Set Screw - H.H. Brass, Includes Pad Print, Cup Point Set Screw, Height (In.) 0.625, Length (In.) 0.63 In., Overall Height 0.625, Overall Length 0.63 In., Thread Type Molded Hole, Type 0.38 In., Width -30 to 400 F

Reviews