DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Push/Pull Knob, 8-32 Thread Size, 0.88"L, GP Phenolic

DAVIES| Zoro #: G1133002| Mfr #: 3006-C

$2.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: -30 to 400 F
Height (In.): 0.875
Base Dia. (In.): 0.6875
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1133002 Mfr #: 3006-C
Width: -30 to 400 FHeight (In.): 0.875
Base Dia. (In.): 0.6875Material: GP Phenolic
Diameter: 1.50"Thread Size: 8-32
Tap Type (In.): BlindStyle: Push/Pull
Knob Type: Push/Pull KnobOverall Height: 0.875
Overall Length: 0.88"Standards: H. H. Brass
Type: 0.38"Length: 0.88"
Finish: High GlossHeight: 0.875"
Item: Pull KnobsThread Type: Course
Country of Origin (subject to change): United States

Description

Pull Knobs, Thread Size (In.) 8-32, Dia. (In.) 1-1/2 In., Tap Type (In.) Blind, Base Dia. (In.) 11/16, Knob Type Push/Pull Knob, Style Push/Pull, Material GP Phenolic, Finish High Gloss, Standards H. H. Brass, Height (In.) 0.875, Length (In.) 0.88 In., Overall Height 0.875, Overall Length 0.88 In., Thread Type Course, Type 0.38 In., Width -30 to 400 F

Reviews