KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Push/Pull Knob, 10-32 Thread Size, 0.78"L, GP Phenolic

DAVIES| Zoro #: G2242003| Mfr #: 3704SE

$1.62 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Pull Knobs
Material: GP Phenolic
Type: 0.38"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2242003 Mfr #: 3704SE
Item: Pull KnobsMaterial: GP Phenolic
Type: 0.38"Tap Type (In.): Blind
Thread Type: FineDiameter: 1.09"
Knob Type: Push/Pull KnobOverall Length: 0.78"
Style: Push/PullOverall Height: 0.781
Finish: High GlossHeight: 0.781"
Standards: H. H. BrassHeight (In.): 0.781
Width: -30 to 400 FThread Size: 10-32
Length: 0.78"Base Dia. (In.): 0.5625
Country of Origin (subject to change): United States

Description

Pull Knobs, Thread Size (In.) 10-32, Dia. (In.) 1-3/32 In., Tap Type (In.) Blind, Base Dia. (In.) 9/16, Knob Type Push/Pull Knob, Style Push/Pull, Material GP Phenolic, Finish High Gloss, Standards H. H. Brass, Height (In.) 0.781, Length (In.) 0.78 In., Overall Height 0.781, Overall Length 0.78 In., Thread Type Fine, Type 0.38 In., Width -30 to 400 F

Reviews