HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Push/Pull Knob, 8-32 Thread Size, 0.77"L, GP Phenolic

DAVIES| Zoro #: G0469567| Mfr #: 3704-S

$2.04 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: -30 to 400 F
Height (In.): 0.781
Base Dia. (In.): 0.5625
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0469567 Mfr #: 3704-S
Width: -30 to 400 FHeight (In.): 0.781
Base Dia. (In.): 0.5625Material: GP Phenolic
Diameter: 1.09"Thread Size: 8-32
Tap Type (In.): BlindStyle: Push/Pull
Knob Type: Push/Pull KnobOverall Height: 0.781
Overall Length: 0.77"Standards: H. H. Brass
Type: 0.37"Length: 0.77"
Finish: High GlossHeight: 0.781"
Item: Pull KnobsThread Type: Fine
Country of Origin (subject to change): United States

Description

Pull Knobs, Thread Size (In.) 8-32, Dia. (In.) 1-3/32 In., Tap Type (In.) Blind, Base Dia. (In.) 9/16, Knob Type Push/Pull Knob, Style Push/Pull, Material GP Phenolic, Finish High Gloss, Standards H. H. Brass, Height (In.) 0.781, Length (In.) 0.77 In., Overall Height 0.781, Overall Length 0.77 In., Thread Type Fine, Type 0.37 In., Width -30 to 400 F

Reviews