SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Push/Pull Knob, 10-32 Thread Size, 1.03"L, GP Phenolic

DAVIES| Zoro #: G0727167| Mfr #: 3004SM

$1.31 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: -30 to 400 FHeight (In.): 1.031Base Dia. (In.): 0.5625
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0727167 Mfr #: 3004SM
Width: -30 to 400 FHeight (In.): 1.031
Base Dia. (In.): 0.5625Material: GP Phenolic
Diameter: 1.05"Thread Size: 10-32
Tap Type (In.): BlindStyle: Push/Pull
Knob Type: Push/Pull KnobOverall Height: 1.031
Overall Length: 1.03"Standards: H. H. Brass
Type: 0.37"Length: 1.03"
Finish: High GlossHeight: 1.031"
Item: Pull KnobsThread Type: Fine
Country of Origin (subject to change): United States

Description

Pull Knobs, Length 1.03 In., Thread Size 10-32, Diameter 1.05 In., Tap Type (In.) Blind, Base Dia. (In.) 0.5625, Knob Type Push/Pull Knob, Style Push/Pull, Material GP Phenolic, Finish High Gloss, Standards H. H. Brass, Height 1.031 In., Height (In.) 1.031, Overall Height 1.031, Overall Length 1.03 In., Thread Type Fine, Type 0.37 In., Width -30 to 400 F

Reviews