KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Push/Pull Knob, 8-32 Thread Size, 0.66"L, GP Phenolic

DAVIES| Zoro #: G1454555| Mfr #: 3702-S

$1.24 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Pull Knobs
Material: GP Phenolic
Type: 0.38"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1454555 Mfr #: 3702-S
Item: Pull KnobsMaterial: GP Phenolic
Type: 0.38"Tap Type (In.): Blind
Thread Type: CourseDiameter: 0.81"
Knob Type: Push/Pull KnobOverall Length: 0.66"
Style: Push/PullOverall Height: 0.656
Finish: High GlossHeight: 0.656"
Standards: H. H. BrassHeight (In.): 0.656
Width: -30 to 400 FThread Size: 8-32
Length: 0.66"Base Dia. (In.): 0.4375
Country of Origin (subject to change): United States

Description

Pull Knobs, Length 0.66 In., Thread Size 8-32, Diameter 0.81 In., Tap Type (In.) Blind, Base Dia. (In.) 0.4375, Knob Type Push/Pull Knob, Style Push/Pull, Material GP Phenolic, Finish High Gloss, Standards H. H. Brass, Height 0.656 In., Height (In.) 0.656, Overall Height 0.656, Overall Length 0.66 In., Thread Type Course, Type 0.38 In., Width -30 to 400 F

Reviews