KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Push/Pull Knob, 10-32 Thread Size, 0.61"L, GP Phenolic

DAVIES| Zoro #: G1328345| Mfr #: 3001SP

$1.62 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Pull Knobs
Material: GP Phenolic
Type: 0.31"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1328345 Mfr #: 3001SP
Item: Pull KnobsMaterial: GP Phenolic
Type: 0.31"Tap Type (In.): Blind
Thread Type: FineDiameter: 0.66"
Knob Type: Push/Pull KnobOverall Length: 0.61"
Style: Push/PullOverall Height: 0.594
Finish: High GlossHeight: 0.594"
Standards: H.H. BrassHeight (In.): 0.594
Width: -30 to 400 FThread Size: 10-32
Length: 0.61"Base Dia. (In.): 0.375
Country of Origin (subject to change): United States

Description

Pull Knobs, Length 0.61 In., Thread Size 10-32, Diameter 0.66 In., Tap Type (In.) Blind, Base Dia. (In.) 0.375, Knob Type Push/Pull Knob, Style Push/Pull, Material GP Phenolic, Finish High Gloss, Standards H.H. Brass, Height 0.594 In., Height (In.) 0.594, Overall Height 0.594, Overall Length 0.61 In., Thread Type Fine, Type 0.31 In., Width -30 to 400 F

Reviews