Push/Pull Knob, 8-32 Thread Size, 0.61"L, GP Phenolic

DAVIES| Zoro #: G0976631| Mfr #: 3001-S

$2.01 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: -30 to 400 F
Height (In.): 0.594
Base Dia. (In.): 0.375
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0976631 Mfr #: 3001-S
Width: -30 to 400 FHeight (In.): 0.594
Base Dia. (In.): 0.375Material: GP Phenolic
Diameter: 0.66"Thread Size: 8-32
Tap Type (In.): BlindStyle: Push/Pull
Knob Type: Push/Pull KnobOverall Height: 0.594
Overall Length: 0.61"Standards: H.H. Brass
Type: 0.25"Length: 0.61"
Finish: High GlossHeight: 0.594"
Item: Pull KnobsThread Type: Course
Country of Origin (subject to change): United States

Description

Pull Knobs, Length 0.61 In., Thread Size 8-32, Diameter 0.66 In., Tap Type (In.) Blind, Base Dia. (In.) 0.375, Knob Type Push/Pull Knob, Style Push/Pull, Material GP Phenolic, Finish High Gloss, Standards H.H. Brass, Height 0.594 In., Height (In.) 0.594, Overall Height 0.594, Overall Length 0.61 In., Thread Type Course, Type 0.25 In., Width -30 to 400 F

Reviews