Push/Pull Knob, 1/4-20 Thread Size, 0.91"L, GP Phenolic

DAVIES| Zoro #: G1723136| Mfr #: 3003SM

$1.36 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Pull Knobs
Material: GP Phenolic
Type: 0.37"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1723136 Mfr #: 3003SM
Item: Pull KnobsMaterial: GP Phenolic
Type: 0.37"Tap Type (In.): Blind
Thread Type: CourseDiameter: 0.91"
Knob Type: Push/Pull KnobOverall Length: 0.91"
Style: Push/PullOverall Height: 0.781
Finish: High GlossHeight: 0.781"
Standards: H. H. BrassHeight (In.): 0.781
Width: -30 to 400 FThread Size: 1/4-20
Length: 0.91"Base Dia. (In.): 0.50
Country of Origin (subject to change): United States

Description

Pull Knobs, Length 0.91 In., Thread Size 1/4-20, Diameter 0.91 In., Tap Type (In.) Blind, Base Dia. (In.) 0.50, Knob Type Push/Pull Knob, Style Push/Pull, Material GP Phenolic, Finish High Gloss, Standards H. H. Brass, Height 0.781 In., Height (In.) 0.781, Overall Height 0.781, Overall Length 0.91 In., Thread Type Course, Type 0.37 In., Width -30 to 400 F

Reviews