Davies
Round Grip Clamp Knob, 1/4-20 Size, 0.78"L, GP Phenolic
Mfr # 3009-K
Zoro # G1116866
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.69
- Color Black
- Diameter 1-1/2"
- Finish High Gloss
- Height 3/4"
Explore More Products
- DAVIES Three Prong Clamp Knob, 1/4-20 Thread Size, 1.50"L, GP Phenolic 3025AU
- DAVIES Ball Knob, 1/4-20 Thread Size, 0.96"L, Blind Tap 0030
- DAVIES Shift Knob, Ball Knob, 3/8-16 Size, 1.77"L, GP Phenolic 0070-C
- DAVIES Round Grip Clamp Knob, 10-32 Size, 0.53"L, HR Phenolic 2965BW
- DAVIES Shift Knob, Ball Knob, 1/4-20 Size, 1.29"L, HR Phenolic 0085-R
- DAVIES Round Grip Clamp Knob, 3/8-16 Size, 1.02"L, GP Phenolic 3000HV
- DAVIES Four Prong Knob, Clamp Knob, 3/8-16 Size, 1.13"L, HR Phenolic 2840-A
- DAVIES Skirted Control Knob, Control Knob, 1/4" Size, 1/2"L, GP Phenolic 1910CS
- DAVIES Round Grip Clamp Knob, 5/16-18 Size, 0.78"L, GP Phenolic 3008BG
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16X35, Die Cast Zinc Silver Metallic, Comp: Steel K0122.3A43X35
- KIPP Adjustable Handle, Size: 2 1/4-20X20 Zinc, Silver Metallic, Comp: Steel K0116.2A23X20
- Davies Hand Knobs and Wheels