Round Grip Clamp Knob, 1/4-20 Thread Size, 1.00"L

DAVIES| Zoro #: G2113203| Mfr #: 3008CW

$1.35 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Width: -30 to 400 FHeight (In.): 0.75Base Dia. (In.): 0.625
Save 15%. Sign up for Z-mail.


Zoro #: G2113203 Mfr #: 3008CW
Width: -30 to 400 FHeight (In.): 0.75
Base Dia. (In.): 0.625Material: GP Phenolic
Diameter: 1.25"Thread Size: 1/4-20
Style: Round GripKnob Type: Clamp Knob
Overall Height: 0.75Overall Length: 1.76"
Standards: Steel, Zinc PlatedLength: 1.76"
Finish: High GlossHeight: 0.75"
Item: Round Grip KnobThread Type: Course
Screw Length: 1.00"Country of Origin (subject to change): United States


Round Grip Knob, Screw Length (In.) 1.00 In., Thread Size (In.) 1/4-20, Dia. (In.) 1-1/4 In., Base Dia. (In.) 5/8, Knob Type Clamp Knob, Style Round Grip, Material GP Phenolic, Finish High Gloss, Standards Steel, Zinc Plated, Height (In.) 0.75, Length (In.) 1.76 In., Overall Height 0.75, Overall Length 1.76 In., Thread Type Course, Width -30 to 400 F