BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Round Grip Clamp Knob, 3/8-16 Size, 1.02"L, GP Phenolic

DAVIES| Zoro #: G2156725| Mfr #: 3000HV

$2.81 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Type (In.): BlindLength: 1.02"Style: Round Grip
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2156725 Mfr #: 3000HV
Tap Type (In.): BlindLength: 1.02"
Style: Round GripMaterial: GP Phenolic
Diameter: 1.75"Height: 1.00"
Width: -30 to 400 FThread Type: Metric Coarse
Standards: H. H. BrassThread Size: 3/8-16
Height (In.): 1.00Overall Height: 1.0
Finish: High GlossItem: Round Grip Knob
Base Dia. (In.): 0.75Overall Length: 1.02"
Knob Type: Clamp KnobType: 0.50"
Country of Origin (subject to change): United States

Description

Round Grip Knob, Thread Size (In.) 3/8-16, Dia. (In.) 1-3/4 In., Tap Type (In.) Blind, Base Dia. (In.) 3/4, Knob Type Clamp Knob, Style Round Grip, Material GP Phenolic, Finish High Gloss, Standards H. H. Brass, Height (In.) 1.0, Length (In.) 1.02 In., Overall Height 1.0, Overall Length 1.02 In., Thread Type Course, Type 0.50 In., Width -30 to 400 F

Reviews