Round Grip Clamp Knob, 5/16-18 Size, 0.77"L, GP Phenolic

DAVIES| Zoro #: G1471495| Mfr #: 3000-V

$2.51 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: -30 to 400 F
Type: 0.50"
Thread Size: 5/16-18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1471495 Mfr #: 3000-V
Width: -30 to 400 FType: 0.50"
Thread Size: 5/16-18Overall Length: 0.77"
Tap Type (In.): BlindThread Type: Course
Length: 0.77"Diameter: 1.75"
Style: Round GripBase Dia. (In.): 0.75
Item: Round Grip KnobFinish: High Gloss
Knob Type: Clamp KnobOverall Height: 0.75
Height: 0.75"Material: GP Phenolic
Standards: H. H. BrassHeight (In.): 0.75
Country of Origin (subject to change): United States

Description

Round Grip Knob, Thread Size (In.) 5/16-18, Dia. (In.) 1-3/4 In., Tap Type (In.) Blind, Base Dia. (In.) 3/4, Knob Type Clamp Knob, Style Round Grip, Material GP Phenolic, Finish High Gloss, Standards H. H. Brass, Height (In.) 0.75, Length (In.) 0.77 In., Overall Height 0.75, Overall Length 0.77 In., Thread Type Course, Type 0.50 In., Width -30 to 400 F

Reviews