Round Grip Clamp Knob, 3/8-16 Size, 1.32"L, GP Phenolic

DAVIES| Zoro #: G0440781| Mfr #: 3015-A

$4.82 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: -30 to 400 F
Type: 0.50"
Thread Size: 3/8-16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0440781 Mfr #: 3015-A
Width: -30 to 400 FType: 0.50"
Thread Size: 3/8-16Overall Length: 1.32"
Tap Type (In.): BlindThread Type: Course
Length: 1.32"Diameter: 2.50"
Style: Round GripBase Dia. (In.): 1.25
Item: Round Grip KnobFinish: High Gloss
Knob Type: Clamp KnobOverall Height: 1.313
Height: 1.313"Material: GP Phenolic
Standards: H. H. BrassHeight (In.): 1.313
Country of Origin (subject to change): United States

Description

Round Grip Knob, Thread Size (In.) 3/8-16, Dia. (In.) 2-1/2 In., Tap Type (In.) Blind, Base Dia. (In.) 1-1/4, Knob Type Clamp Knob, Style Round Grip, Material GP Phenolic, Finish High Gloss, Standards H. H. Brass, Height (In.) 1.313, Length (In.) 1.32 In., Overall Height 1.313, Overall Length 1.32 In., Thread Type Course, Type 0.50 In., Width -30 to 400 F

Reviews