KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Round Grip Clamp Knob, 1/2-13 Size, 1.52"L, HR Phenolic

DAVIES| Zoro #: G1806156| Mfr #: 3018-D

$6.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Round Grip Knob
Material: HR Phenolic
Type: 0.63"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1806156 Mfr #: 3018-D
Item: Round Grip KnobMaterial: HR Phenolic
Type: 0.63"Tap Type (In.): Blind
Thread Type: CourseDiameter: 3.00"
Knob Type: Clamp KnobOverall Length: 1.52"
Style: Round GripBore: 0.53" c'bore
Overall Height: 1.50Height: 1.50"
Standards: Steel, Zinc PlatedHeight (In.): 1.50
Width: -30 to 400 FThread Size: 1/2-13
Finish: High GlossLength: 1.52"
Base Dia. (In.): 1.25Country of Origin (subject to change): United States

Description

Round Grip Knob, Thread Size (In.) 1/2-13, Dia. (In.) 3 In., Tap Type (In.) Blind, Base Dia. (In.) 1-1/4, Knob Type Clamp Knob, Style Round Grip, Material HR Phenolic, Finish High Gloss, Standards Steel, Zinc Plated, Height (In.) 1.50, Length (In.) 1.52 In., Overall Height 1.50, Overall Length 1.52 In., Thread Type Course, Type 0.63 In., Width -30 to 400 F

Reviews