HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Round Grip Clamp Knob, 1/2-13 Thread Size, 1.00"L

DAVIES| Zoro #: G0492493| Mfr #: 3018-P

$5.62 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: -30 to 400 F
Height (In.): 1.50
Base Dia. (In.): 1.25
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0492493 Mfr #: 3018-P
Width: -30 to 400 FHeight (In.): 1.50
Base Dia. (In.): 1.25Material: GP Phenolic
Diameter: 3.00"Thread Size: 1/2-13
Style: Round GripKnob Type: Clamp Knob
Overall Height: 1.50Overall Length: 2.52"
Standards: Steel, Zinc PlatedLength: 2.52"
Finish: High GlossHeight: 1.50"
Item: Round Grip KnobThread Type: Course
Screw Length: 1.00"Country of Origin (subject to change): United States

Description

Round Grip Knob, Screw Length (In.) 1.00 In., Thread Size (In.) 1/2-13, Dia. (In.) 3 In., Base Dia. (In.) 1-1/4, Knob Type Clamp Knob, Style Round Grip, Material GP Phenolic, Finish High Gloss, Standards Steel, Zinc Plated, Height (In.) 1.50, Length (In.) 2.52 In., Overall Height 1.50, Overall Length 2.52 In., Thread Type Course, Width -30 to 400 F

Reviews