Round Grip Clamp Knob, 10-32 Thread Size, 0.375"L

DAVIES| Zoro #: G1273167| Mfr #: 2965FC

$1.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Round Grip Knob
Material: HR Phenolic
Thread Type: Fine
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1273167 Mfr #: 2965FC
Item: Round Grip KnobMaterial: HR Phenolic
Thread Type: FineScrew Length: 0.375"
Diameter: 0.875"Knob Type: Clamp Knob
Overall Length: 0.90"Style: Round Grip
Overall Height: 0.5Finish: High Gloss
Height: 0.50"Standards: Steel, Zinc Plated
Height (In.): 0.50Width: -30 to 400 F
Thread Size: 10-32Length: 0.90"
Base Dia. (In.): 0.625Country of Origin (subject to change): United States

Description

Round Grip Knob, Screw Length (In.) 0.38 In., Thread Size (In.) 10-32, Dia. (In.) 7/8 In., Base Dia. (In.) 5/8, Knob Type Clamp Knob, Style Round Grip, Material HR Phenolic, Finish High Gloss, Standards Steel, Zinc Plated, Height (In.) 0.5, Length (In.) 0.90 In., Overall Height 0.5, Overall Length 0.90 In., Thread Type Fine, Width -30 to 400 F

Reviews