KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Round Grip Clamp Knob, 10-32 Size, 0.53"L, HR Phenolic

DAVIES| Zoro #: G2230277| Mfr #: 2965BW

$0.63 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Round Grip Knob
Material: HR Phenolic
Type: 0.313"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2230277 Mfr #: 2965BW
Item: Round Grip KnobMaterial: HR Phenolic
Type: 0.313"Tap Type (In.): Blind
Thread Type: FineDiameter: 0.875"
Knob Type: Clamp KnobOverall Length: 0.53"
Style: Round GripOverall Height: 0.5
Finish: High GlossHeight: 0.50"
Standards: BrassHeight (In.): 0.50
Width: -30 to 400 FThread Size: 10-32
Length: 0.53"Base Dia. (In.): 0.625
Country of Origin (subject to change): United States

Description

Round Grip Knob, Thread Size (In.) 10-32, Dia. (In.) 7/8 In., Tap Type (In.) Blind, Base Dia. (In.) 5/8, Knob Type Clamp Knob, Style Round Grip, Material HR Phenolic, Finish High Gloss, Standards Brass, Height (In.) 0.5, Length (In.) 0.53 In., Overall Height 0.5, Overall Length 0.53 In., Thread Type Fine, Type 0.313 In., Width -30 to 400 F

Reviews