Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Round Grip Clamp Knob, 1/4-20 Size, 0.64"L, HR Phenolic

DAVIES | Zoro #: G0921925 | Mfr #: 2965HW

$ 0.68 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Davies #2965HW Specifications

Zoro #: G0921925 Mfr #: 2965HW
Finish: High Gloss Width: -30 to 400 F
Item: Round Grip Knob Standards: H. H. Brass
Height: 5/8" Thread Size: 1/4-20
Height (In.): 0.625 Style: Round Grip
Screw Length: 3/8" Base Dia. (In.): 0.625
Knob Type: Clamp Knob Tap Type (In.): Blind
Material: Phenolic, Thermoplastic Overall Length: 0.64"
Thread Type: Course Color: Black
Type: 0.38" Length: 0.64"
Overall Height: 0.625 Diameter: 0.88"
Country of Origin (subject to change): United States

Description

Kitchen cabinet hardware like drawer knobs are easy to replace and can give your room a whole new look. Take a look at the features for Davies Round Grip Knob. Material: HR Phenolic, Thread Size: 1/4-20, Length: 0.64".

Reviews