Davies
Round Grip Clamp Knob, 1/4-20 Thread Size, 0.56"L
Mfr # 2965FJ
Zoro # G2430215
$0.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.625
- Color Black
- Diameter 0.88"
- Finish High Gloss, Zinc Plated Component
- Height 1/2"
Explore More Products
- DAVIES Fluted Tapered Knob, 1/2-13 Thread Size, 4.95"L, Blind Tap, HR Phenolic 0730-F
- DAVIES Fluted Tapered Knob, 3/8-16 Thread Size, 4.95"L, HR Phenolic 0730-H
- DAVIES Fluted Knob, 5/16-18 Thread Size, 1.50"L, Blind Tap, HR Phenolic 2890-A
- DAVIES Deluxe Ball Knob, 5/8-18 Thread Size, 0.75" Type, GP Phenolic 0155-E
- DAVIES Long Tapered Knob, 3/8-16 Thread Size, 3.89"L, GP Phenolic 5582BH
- DAVIES Ball Knob, 5/16-18 Thread Size, 1.26"L, Blind Tap 0025AU
- DAVIES Skirted Control Knob, Control Knob, 1/4" Size, 0.88"L, HR Phenolic 1940BE
- DAVIES Three Prong Clamp Knob, 5/16-18 Thread Size, 1.02"L, HR Phenolic 3040-M
- DAVIES Four Prong Knob, Clamp Knob, 5/16-18 Size, 2.75"L, HR Phenolic 2820-Y
- KIPP Knurled nuts flat steel and stainless steel, DIN 467 K0144.08
- INNOVATIVE COMPONENTS Star Knob with Screw, 5/16-18 Thread Size, 0.50"L, Steel GN5C05005S4--21
- Davies Hand Knobs and Wheels