Shift Knob, Ball Knob, 3/8-16 Size, 1.77"L, GP Phenolic

DAVIES| Zoro #: G1831523| Mfr #: 0070-C

$2.82 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 1.77"
Height (In.): 1.703
Base Dia. (In.): 0.5625
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1831523 Mfr #: 0070-C
Length: 1.77"Height (In.): 1.703
Base Dia. (In.): 0.5625Material: GP Phenolic
Width: -30 to 400 FDiameter: 1.25"
Thread Size: 3/8-16Style: Lever
Knob Type: Ball KnobOverall Height: 1.703
Overall Length: 1.77"Standards: H. H. Brass
Type: 0.88"Bore: 0.39" c'bore
Finish: High GlossHeight: 1.703"
Item: Shift KnobTap Type (In.): Blind
Thread Type: CourseCountry of Origin (subject to change): United States

Description

Shift Knob, Thread Size (In.) 3/8-16, Dia. (In.) 1-1/4 In., Tap Type (In.) Blind, Base Dia. (In.) 9/16, Knob Type Ball Knob, Style Lever, Material GP Phenolic, Finish High Gloss, Standards H. H. Brass, Height (In.) 1.703, Length (In.) 1.77 In., Overall Height 1.703, Overall Length 1.77 In., Thread Type Course, Type 0.88 In., Width -30 to 400 F

Reviews