Shift Knob, Ball Knob, 5/16-18 Size, 1.47"L, HR Phenolic

DAVIES| Zoro #: G1864362| Mfr #: 0073-C

$1.81 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: -30 to 400 F
Height (In.): 1.50
Base Dia. (In.): 0.50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1864362 Mfr #: 0073-C
Width: -30 to 400 FHeight (In.): 1.50
Base Dia. (In.): 0.50Material: HR Phenolic
Diameter: 1.125"Thread Size: 5/16-18
Tap Type (In.): BlindStyle: Lever
Knob Type: Ball KnobOverall Height: 1.50
Overall Length: 1.47"Standards: H. H. Brass
Type: 0.50"Length: 1.47"
Finish: High GlossHeight: 1.50"
Item: Shift KnobThread Type: Course
Country of Origin (subject to change): United States

Description

Shift Knob, Thread Size (In.) 5/16-18, Dia. (In.) 1-1/8 In., Tap Type (In.) Blind, Base Dia. (In.) 1/2, Knob Type Ball Knob, Style Lever, Material HR Phenolic, Finish High Gloss, Standards H. H. Brass, Height (In.) 1.50, Length (In.) 1.47 In., Overall Height 1.50, Overall Length 1.47 In., Thread Type Course, Type 0.50 In., Width -30 to 400 F

Reviews