Shift Knob, Ball Knob, 3/8-16 Size, 1.50"L, GP Phenolic

DAVIES| Zoro #: G0673127| Mfr #: 0040-D

$3.62 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Shift Knob
Material: GP Phenolic
Type: 0.50"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0673127 Mfr #: 0040-D
Item: Shift KnobMaterial: GP Phenolic
Type: 0.50"Tap Type (In.): Blind
Thread Type: CourseDiameter: 1.375"
Knob Type: Ball KnobOverall Length: 1.50"
Style: LeverOverall Height: 1.50
Finish: High GlossHeight: 1.50"
Standards: H. H. BrassHeight (In.): 1.50
Width: -30 to 400 FThread Size: 3/8-16
Length: 1.50"Base Dia. (In.): 0.8125
Country of Origin (subject to change): United States

Description

Shift Knob, Thread Size (In.) 3/8-16, Dia. (In.) 1-3/8 In., Tap Type (In.) Blind, Base Dia. (In.) 13/16, Knob Type Ball Knob, Style Lever, Material GP Phenolic, Finish High Gloss, Standards H. H. Brass, Height (In.) 1.50, Length (In.) 1.50 In., Overall Height 1.50, Overall Length 1.50 In., Thread Type Course, Type 0.50 In., Width -30 to 400 F

Reviews