Shift Knob, Ball Knob, 1/4-20 Size, 1.29"L, HR Phenolic

DAVIES| Zoro #: G1488453| Mfr #: 0085-R

$2.68 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: -30 to 400 F
Height (In.): 1.563
Base Dia. (In.): 0.875
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1488453 Mfr #: 0085-R
Width: -30 to 400 FHeight (In.): 1.563
Base Dia. (In.): 0.875Material: HR Phenolic
Diameter: 1.875"Thread Size: 1/4-20
Tap Type (In.): BlindStyle: Lever
Knob Type: Ball KnobOverall Height: 1.563
Overall Length: 1.29"Standards: H. H. Brass
Type: 0.38"Length: 1.29"
Finish: High GlossHeight: 1.563"
Item: Shift KnobThread Type: Course
Country of Origin (subject to change): United States

Description

Shift Knob, Thread Size (In.) 1/4-20, Dia. (In.) 1-7/8 In., Tap Type (In.) Blind, Base Dia. (In.) 7/8, Knob Type Ball Knob, Style Lever, Material HR Phenolic, Finish High Gloss, Standards H. H. Brass, Height (In.) 1.563, Length (In.) 1.29 In., Overall Height 1.563, Overall Length 1.29 In., Thread Type Course, Type 0.38 In., Width -30 to 400 F

Reviews