KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shift Knob, Ball Knob, 3/8-16 Size, 1.58"L, GP Phenolic

DAVIES| Zoro #: G0338974| Mfr #: 0065DU

$3.69 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: -30 to 400 F
Type: 0.50"
Thread Size: 3/8-16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0338974 Mfr #: 0065DU
Width: -30 to 400 FType: 0.50"
Thread Size: 3/8-16Overall Length: 1.58"
Tap Type (In.): BlindThread Type: Course
Length: 1.58"Diameter: 2.00"
Style: LeverBase Dia. (In.): 0.65625
Item: Shift KnobFinish: High Gloss
Knob Type: Ball KnobOverall Height: 1.563
Height: 1.563"Material: GP Phenolic
Standards: H. H. BrassHeight (In.): 1.563
Country of Origin (subject to change): United States

Description

Shift Knob, Thread Size (In.) 3/8-16, Dia. (In.) 2 In., Tap Type (In.) Blind, Base Dia. (In.) 21/32, Knob Type Ball Knob, Style Lever, Material GP Phenolic, Finish High Gloss, Standards H. H. Brass, Height (In.) 1.563, Length (In.) 1.58 In., Overall Height 1.563, Overall Length 1.58 In., Thread Type Course, Type 0.50 In., Width -30 to 400 F

Reviews