KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shift Knob, Ball Knob, 3/8-24 Size, 1.58"L, GP Phenolic

DAVIES| Zoro #: G0825614| Mfr #: 0065

$4.16 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Shift Knob
Material: GP Phenolic
Type: 0.63"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0825614 Mfr #: 0065
Item: Shift KnobMaterial: GP Phenolic
Type: 0.63"Tap Type (In.): Blind
Thread Type: FineDiameter: 2.00"
Knob Type: Ball KnobOverall Length: 1.58"
Style: LeverOverall Height: 1.563
Finish: High GlossHeight: 1.563"
Standards: Steel, Zinc PlatedHeight (In.): 1.563
Width: -30 to 400 FThread Size: 3/8-24
Length: 1.58"Base Dia. (In.): 0.65625
Country of Origin (subject to change): United States

Description

Shift Knob, Thread Size (In.) 3/8-24, Dia. (In.) 2 In., Tap Type (In.) Blind, Base Dia. (In.) 21/32, Knob Type Ball Knob, Style Lever, Material GP Phenolic, Finish High Gloss, Standards Steel, Zinc Plated, Height (In.) 1.563, Length (In.) 1.58 In., Overall Height 1.563, Overall Length 1.58 In., Thread Type Fine, Type 0.63 In., Width -30 to 400 F

Reviews