SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Skirted Control Knob, Control Knob, 1/4" Size, 0.69"L, GP Phenolic

DAVIES| Zoro #: G2348656| Mfr #: 1600BW

$3.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Skirted Control KnobOverall Length: 0.69"Tap Type (In.): Blind
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2348656 Mfr #: 1600BW
Item: Skirted Control KnobOverall Length: 0.69"
Tap Type (In.): BlindLength: 0.69"
Finish: High GlossKnob Type: Control Knob
Includes: Pad Print, Cup Point Set ScrewMaterial: GP Phenolic
Height (In.): 0.686Type: 0.56"
Thread Size: 1/4"Height: 0.686"
Style: SkirtedThread Type: Bushing, Brass
Width: -30 to 400 FStandards: Set Screw - H.H. Brass
Overall Height: 0.686Diameter: 1.50"
Country of Origin (subject to change): United States

Description

Skirted Control Knob, Thread Size (In.) 1/4 In., Dia. (In.) 1-1/2 In., Tap Type (In.) Blind, Knob Type Control Knob, Style Skirted, Material GP Phenolic, Finish High Gloss, Standards Set Screw - H.H. Brass, Includes Pad Print, Cup Point Set Screw, Height (In.) 0.686, Length (In.) 0.69 In., Overall Height 0.686, Overall Length 0.69 In., Thread Type Bushing, Brass, Type 0.56 In., Width -30 to 400 F

Reviews