Skirted Control Knob, Control Knob, 1/4" Size, 0.68"L, GP Phenolic

DAVIES| Zoro #: G1647082| Mfr #: 1600BM

$1.66 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Pad Print, Cup Point Set Screw
Item: Skirted Control Knob
Material: GP Phenolic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1647082 Mfr #: 1600BM
Includes: Pad Print, Cup Point Set ScrewItem: Skirted Control Knob
Material: GP PhenolicTap Type (In.): Blind
Thread Type: Molded HoleDiameter: 1.50"
Knob Type: Control KnobOverall Length: 0.68"
Style: SkirtedThread Size: 1/4"
Overall Height: 0.686Finish: High Gloss
Height: 0.686"Standards: Set Screw - H.H. Brass
Height (In.): 0.686Width: -30 to 400 F
Length: 0.68"Type: 0.56"
Country of Origin (subject to change): United States

Description

Skirted Control Knob, Thread Size (In.) 1/4 In., Dia. (In.) 1-1/2 In., Tap Type (In.) Blind, Knob Type Control Knob, Style Skirted, Material GP Phenolic, Finish High Gloss, Standards Set Screw - H.H. Brass, Includes Pad Print, Cup Point Set Screw, Height (In.) 0.686, Length (In.) 0.68 In., Overall Height 0.686, Overall Length 0.68 In., Thread Type Molded Hole, Type 0.56 In., Width -30 to 400 F

Reviews