KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Skirted Control Knob, Control Knob, 1/4" Size, 0.84"L, GP Phenolic

DAVIES| Zoro #: G0298742| Mfr #: 1930BQ

$3.26 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Pad Print, Inlay, Machined c'bore, Cup Pointed Set Screw
Item: Skirted Control Knob
Material: GP Phenolic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0298742 Mfr #: 1930BQ
Includes: Pad Print, Inlay, Machined c'bore, Cup Pointed Set ScrewItem: Skirted Control Knob
Material: GP PhenolicTap Type (In.): Blind
Thread Type: Molded HoleDiameter: 1.02"
Knob Type: Control KnobOverall Length: 0.84"
Style: SkirtedBore: 0.81" c'bore
Overall Height: 0.875Height: 0.875"
Standards: Set Screw - H.H. BrassType: 0.75"
Width: -30 to 400 FThread Size: 1/4"
Finish: High GlossLength: 0.84"
Base Dia. (In.): 1.50Height (In.): 0.875
Country of Origin (subject to change): United States

Description

Skirted Control Knob, Length 0.84 In., Thread Size 1/4 In., Diameter 1.02 In., Tap Type (In.) Blind, Base Dia. (In.) 1.50, Knob Type Control Knob, Style Skirted, Material GP Phenolic, Finish High Gloss, Standards Set Screw - H.H. Brass, Includes Pad Print, Inlay, Machined c'bore, Cup Pointed Set Screw, Height 0.875 In., Height (In.) 0.875, Overall Height 0.875, Overall Length 0.84 In., Thread Type Molded Hole, Type 0.75 In., Width -30 to 400 F, Bore 0.81 In. c'bore

Reviews