KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Skirted Control Knob, Control Knob, 1/4" Size, 0.88"L, HR Phenolic

DAVIES| Zoro #: G2464034| Mfr #: 1940BE

$5.06 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: -30 to 400 F
Includes: Pad Print, Inlay, Machined c'bore, Cup Pointed Set Screw
Thread Size: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2464034 Mfr #: 1940BE
Width: -30 to 400 FIncludes: Pad Print, Inlay, Machined c'bore, Cup Pointed Set Screw
Thread Size: 1/4"Overall Length: 0.88"
Tap Type (In.): BlindThread Type: Molded Hole
Length: 0.88"Diameter: 1.375"
Style: SkirtedBase Dia. (In.): 2.03125
Type: 0.81"Item: Skirted Control Knob
Finish: High GlossKnob Type: Control Knob
Overall Height: 0.938Height: 0.938"
Bore: 0.81" c'boreMaterial: HR Phenolic
Standards: Set Screw - H.H. BrassHeight (In.): 0.938
Country of Origin (subject to change): United States

Description

Skirted Control Knob, Thread Size (In.) 1/4 In., Dia. (In.) 1-3/8 In., Tap Type (In.) Blind, Base Dia. (In.) 2-1/32, Knob Type Control Knob, Style Skirted, Material HR Phenolic, Finish High Gloss, Standards Set Screw - H.H. Brass, Includes Pad Print, Inlay, Machined c'bore, Cup Pointed Set Screw, Height (In.) 0.938, Length (In.) 0.88 In., Overall Height 0.938, Overall Length 0.88 In., Thread Type Molded Hole, Type 0.81 In., Width -30 to 400 F

Reviews