Skirted Control Knob, Control Knob, 1/4" Size, 0.64"L, GP Phenolic

DAVIES| Zoro #: G1761916| Mfr #: 1913BD

$2.11 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Pad Print, Cup Point Set Screw
Item: Skirted Control Knob
Material: GP Phenolic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1761916 Mfr #: 1913BD
Includes: Pad Print, Cup Point Set ScrewItem: Skirted Control Knob
Material: GP PhenolicTap Type (In.): Blind
Thread Type: Molded HoleDiameter: 0.81"
Knob Type: Control KnobOverall Length: 0.64"
Style: SkirtedBore: 0.69" c'bore
Overall Height: 0.625Height: 0.625"
Standards: Set Screw - H.H. BrassType: 0.50"
Width: -30 to 400 FThread Size: 1/4"
Finish: High GlossLength: 0.64"
Base Dia. (In.): 1.125Height (In.): 0.625
Country of Origin (subject to change): United States

Description

Skirted Control Knob, Length 0.64 In., Thread Size 1/4 In., Diameter 0.81 In., Tap Type (In.) Blind, Base Dia. (In.) 1.125, Knob Type Control Knob, Style Skirted, Material GP Phenolic, Finish High Gloss, Standards Set Screw - H.H. Brass, Includes Pad Print, Cup Point Set Screw, Height 0.625 In., Height (In.) 0.625, Overall Height 0.625, Overall Length 0.64 In., Thread Type Molded Hole, Type 0.50 In., Width -30 to 400 F, Bore 0.69 In. c'bore

Reviews