Skirted Control Knob, Control Knob, 1/4" Size, 0.63"L, GP Phenolic

DAVIES| Zoro #: G1842461| Mfr #: 1913BE

$3.63 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Length: 0.63"Height (In.): 0.625Base Dia. (In.): 1.125
Save 15%. Sign up for Z-mail.


Zoro #: G1842461 Mfr #: 1913BE
Length: 0.63"Height (In.): 0.625
Base Dia. (In.): 1.125Material: GP Phenolic
Width: -30 to 400 FDiameter: 0.81"
Thread Size: 1/4"Includes: Pad Print, Cup Point Set Screw
Style: SkirtedKnob Type: Control Knob
Overall Height: 0.625Overall Length: 0.63"
Standards: Set Screw - H.H. BrassType: 0.50"
Bore: 0.69" c'boreFinish: High Gloss
Height: 0.625"Item: Skirted Control Knob
Tap Type (In.): BlindThread Type: Molded Hole
Country of Origin (subject to change): United States


Skirted Control Knob, Length 0.63 In., Thread Size 1/4 In., Diameter 0.81 In., Tap Type (In.) Blind, Base Dia. (In.) 1.125, Knob Type Control Knob, Style Skirted, Material GP Phenolic, Finish High Gloss, Standards Set Screw - H.H. Brass, Includes Pad Print, Cup Point Set Screw, Height 0.625 In., Height (In.) 0.625, Overall Height 0.625, Overall Length 0.63 In., Thread Type Molded Hole, Type 0.50 In., Width -30 to 400 F, Bore 0.69 In. c'bore