KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Skirted Control Knob, Control Knob, 1/4" Size, 0.49"L

DAVIES| Zoro #: G0841897| Mfr #: 1910CV

$2.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: -30 to 400 F
Includes: Black Pad Print, Slotted Set Screw
Thread Size: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0841897 Mfr #: 1910CV
Width: -30 to 400 FIncludes: Black Pad Print, Slotted Set Screw
Thread Size: 1/4"Overall Length: 0.49"
Tap Type (In.): BlindThread Type: Molded Hole
Length: 0.49"Diameter: 0.53"
Style: SkirtedBase Dia. (In.): 0.75
Type: 0.40"Item: Skirted Control Knob
Finish: High GlossKnob Type: Control Knob
Overall Height: 0.5Height: 0.50"
Bore: 0.56" c'boreMaterial: White Melamine Phenolic
Standards: Set Screw - H.H. BrassHeight (In.): 0.50
Country of Origin (subject to change): United States

Description

Skirted Control Knob, Thread Size (In.) 1/4 In., Dia. (In.) 17/32 In., Tap Type (In.) Blind, Base Dia. (In.) 3/4, Knob Type Control Knob, Style Skirted, Material White Melamine Ph., Finish High Gloss, Standards Set Screw - H.H. Brass, Includes Black Pad Print, Slotted Set Screw, Height (In.) 0.5, Length (In.) 0.49 In., Overall Height 0.5, Overall Length 0.49 In., Thread Type Molded Hole, Type 0.40 In., Width -30 to 400 F

Reviews