Davies
Smooth Knob, Clamp Knob, 6-32 Size, 0.52"L, GP Phenolic
Mfr # 1770-F
Zoro # G2417161
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 3/8
- Color Black
- Diameter 0.44"
- Finish High Gloss
- Height 0.52"
Explore More Products
- DAVIES Smooth Knob, Clamp Knob, 8-32 Size, 0.52"L, GP Phenolic 1770
- DAVIES Pointed Control Knob, 1/4" Thread Size, 0.62"L, GP Phenolic 1550AG
- DAVIES Three Prong Clamp Knob, 10-32 Thread Size, 0.76"L, GP Phenolic 3025BB
- DAVIES Four Prong Knob, Clamp Knob, 3/8-16 Size, 2.01"L, HR Phenolic 2830-E
- DAVIES Four Prong Knob, Clamp Knob, 5/16-18 Size, 1.51"L, HR Phenolic 2830-D
- DAVIES Four Prong Knob, Clamp Knob, 5/16-18 Size, 1"L, HR Phenolic 2820AU
- DAVIES Round Grip Clamp Knob, 5/16-18 Size, 0.78"L, GP Phenolic 3008BG
- DAVIES Knurled Clamp Knob, Thread Size 1/4-20, 1.51"L 3055-S
- DAVIES Shift Knob, Ball Knob, 5/16-18 Size, 1.50"L, GP Phenolic 0040
- ELESA Zinc-plated steel threaded stud, with cap, VCT.40 p-5/16-18x3/4-C3 VCT-p (inch sizes)
- J.W. WINCO GN319.5-25-1/4X20-A Revolving Ball Knob 319.5-25-1/4X20-A
- Davies Hand Knobs and Wheels