Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Smooth Knob, Clamp Knob, 8-32 Size, 0.52"L, GP Phenolic

  • Zoro #: G0527886
  • Mfr #: 1770

$1.04

  • Width: -30 to 400 F
  • Type: 0.25"
  • Thread Size: 8-32
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Davies #1770 Specifications

  • Zoro #: G0527886
  • Mfr #: 1770
Width: -30 to 400 F Type: 0.25"
Thread Size: 8-32 Overall Height: 0.5
Material: Phenolic, Thermoplastic Height (In.): 0.50
Height: 0.52" Knob Type: Clamp Knob
Length: 0.52" Standards: H. H. Brass
Diameter: 0.44" Base Dia. (In.): 3/8
Style: Mini-Clamp Overall Length: 0.52"
Finish: High Gloss Tap Type (In.): Blind
Screw Length: 1/4" Item: Smooth Knob
Color: Black Thread Type: Coarse
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Smooth Knob, Length 0.52 In., Thread Size 8-32, Diameter 0.48 In., Tap Type (In.) Blind, Base Dia. (In.) 0.375, Knob Type Clamp Knob, Style Mini-Clamp, Material GP Phenolic, Finish High Gloss, Standards H. H. Brass, Height 0.50 In., Height (In.) 0.50, Overall Height 0.5, Overall Length 0.52 In., Thread Type Course, Type 0.25 In., Width -30 to 400 F

Reviews of Davies #1770