SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Smooth Knob, Clamp Knob, 10-32 Size, 0.57"L, GP Phenolic

DAVIES| Zoro #: G1122511| Mfr #: 2720

$1.83 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: -30 to 400 FHeight (In.): 0.563Base Dia. (In.): 0.4375
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1122511 Mfr #: 2720
Width: -30 to 400 FHeight (In.): 0.563
Base Dia. (In.): 0.4375Material: GP Phenolic
Diameter: 0.625"Thread Size: 10-32
Tap Type (In.): BlindStyle: Mini-Clamp
Knob Type: Clamp KnobOverall Height: 0.563
Overall Length: 0.57"Standards: H. H. Brass
Type: 0.313"Length: 0.57"
Finish: High GlossHeight: 0.563"
Item: Smooth KnobThread Type: Fine
Country of Origin (subject to change): United States

Description

Smooth Knob, Thread Size (In.) 10-32, Dia. (In.) 5/8 In., Tap Type (In.) Blind, Base Dia. (In.) 7/16, Knob Type Clamp Knob, Style Mini-Clamp, Material GP Phenolic, Finish High Gloss, Standards H. H. Brass, Height (In.) 0.563, Length (In.) 0.57 In., Overall Height 0.563, Overall Length 0.57 In., Thread Type Fine, Type 0.313 In., Width -30 to 400 F

Reviews