PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Smooth Knob, Clamp Knob, 8-32 Size, 0.56"L, GP Phenolic

DAVIES| Zoro #: G0959971| Mfr #: 2720-Q

$1.33 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: -30 to 400 FHeight (In.): 0.563Base Dia. (In.): 0.4375
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0959971 Mfr #: 2720-Q
Width: -30 to 400 FHeight (In.): 0.563
Base Dia. (In.): 0.4375Material: GP Phenolic
Diameter: 0.625"Thread Size: 8-32
Tap Type (In.): BlindStyle: Mini-Clamp
Knob Type: Clamp KnobOverall Height: 0.563
Overall Length: 0.56"Standards: H. H. Brass
Type: 0.25"Length: 0.56"
Finish: High GlossHeight: 0.563"
Item: Smooth KnobThread Type: Course
Country of Origin (subject to change): United States

Description

Smooth Knob, Thread Size (In.) 8-32, Dia. (In.) 5/8 In., Tap Type (In.) Blind, Base Dia. (In.) 7/16, Knob Type Clamp Knob, Style Mini-Clamp, Material GP Phenolic, Finish High Gloss, Standards H. H. Brass, Height (In.) 0.563, Length (In.) 0.56 In., Overall Height 0.563, Overall Length 0.56 In., Thread Type Course, Type 0.25 In., Width -30 to 400 F

Reviews